SNR - Bearing Unit - EXFA205N
Inner diameter | 25 mm |
---|---|
Width | 34.8 mm |
Fixation centre-to-centre distance | 98 mm |
Logistics dimensions (L x W x H) | 52x52x125 mm |
---|---|
Logistic Weight | 750 g |
Inner diameter | 25 mm |
Width | 34.8 mm |
Fixation centre-to-centre distance | 98 mm |
Height | 125 mm |
Length | 68 mm |
Series | EXFA200 |
Number of holes | 2 |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Outer diameter | 52 mm |
Weight | 0.65 kg |
Usually arrives within 14 working days