SNR - Bearing Unit - EXFC.216
Inner diameter | 80 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 200 mm |
Inner diameter | 80 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 200 mm |
Series | EXFC200 |
Number of holes | 4 |
Basic static load, radial - C0r | 54200 N |
Basic dynamic load, radial - Cr | 72500 N |
Outer diameter | 140 mm |
Weight | 9.27 kg |
Usually arrives within 14 working days