SNR - Bearing Unit - UKFS.305H
Inner diameter | 50 mm |
---|---|
Width | 43 mm |
Fixation centre-to-centre distance | 140 mm |
Logistics dimensions (L x W x H) | 212x196x76 mm |
---|---|
Logistic Weight | 6010 g |
Inner diameter | 50 mm |
Width | 43 mm |
Fixation centre-to-centre distance | 140 mm |
Length | 185 mm |
Series | UKFS300 |
Number of holes | 4 |
Basic static load, radial - C0r | 44800 N |
Basic dynamic load, radial - Cr | 71500 N |
Outer diameter | 120 mm |
Weight | 6 kg |
Usually arrives within 14 working days