TIMKEN VCJT 3/4 TWO BOLT FLANGED BEARING UNIT
2-bolt flanged unit standard series with GRA-RRB insert ball bearing with locking collar
See technical informationReferences
Timken:VCJT 3/4
Rubix:103A0730
EAN:0087796056879


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Width | 27.8 mm |
| Fixation centre-to-centre distance | 89.7 mm |
Product details : TIMKEN VCJT 3/4 TWO BOLT FLANGED BEARING UNIT
Inch flanged bearing housing unit Fafnir
Technical specifications
Attributes
| Inner diameter | 19.05 mm |
|---|---|
| Width | 27.8 mm |
| Fixation centre-to-centre distance | 89.7 mm |
| Material | cast iron |
| Height | 60.3 mm |
| Length | 111.9 mm |
| Series | standard |
| Total bearing width | 21.44 mm |
| Diameter of fixation holes | 9.9 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 14200 N |
| Outer diameter | 33.3 mm |
| Weight | 0.48 kg |
| Mounting typ | two-bolt flange |
Show UNSPSC/ECL@SS
£ 68.19 excl. VAT
/ Each
£ 81.83 incl. VAT
- Delivery usually within ( 7 ) days