References
RHP:PSF40CR
Rubix:158A9374
Manufacturer :PSF40CR R
EAN:00747023091553


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 130.5 mm |
| Fixation centre-to-centre distance | 102 mm |
Documents
Product details : RHP HOUSED BEARING UNIT PSF40CR
Standard series, body in molded thermoplastic (PBT), bearing in European-standard stainless steel. Food-safe grease (USDA-H1).
Technical specifications
Attributes
| Logistic Weight | 950 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 130.5 mm |
| Fixation centre-to-centre distance | 102 mm |
| Material | thermoplastic (polyester) housing with corrosion-resistant stainless-steel bearing insert |
| Height | 37.5 mm |
| Length | 130.5 mm |
| Series | psf |
| Total bearing width | 21 mm |
| Clamping | 17.1 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 14300 N |
| Basic dynamic load, radial - Cr | 22540 N |
| Outer diameter | 80 mm |
| Weight | 0.98 kg |
| Mounting typ | 4-bolt square flange |
Show UNSPSC/ECL@SS
£ 102.36 excl. VAT
/ Each
£ 122.83 incl. VAT
- In stock: Next day delivery