SNR - Bearing Unit - EXFE203N
Inner diameter | 17 mm |
---|---|
Width | 34 mm |
Fixation centre-to-centre distance | 63.5 mm |
Logistics dimensions (L x W x H) | 47x47x86 mm |
---|---|
Logistic Weight | 750 g |
Inner diameter | 17 mm |
Width | 34 mm |
Fixation centre-to-centre distance | 63.5 mm |
Length | 86 mm |
Series | EXFE200 |
Number of holes | 4 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Outer diameter | 47 mm |
Weight | 0.74 kg |
Usually arrives within 14 working days