SNR - Bearing Unit - UKPG.209H
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 85 mm |
Shaft Height | 53.9 mm |
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 85 mm |
Shaft Height | 53.9 mm |
Height | 53.9 mm |
Length | 120 mm |
Series | UKPG200 |
Weight | 2.31 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 31850 N |
Outer diameter | 85 mm |
Width | 30 mm |
Usually arrives within 14 working days