References
PTN:UCPA208
Rubix:246A7845
Manufacturer :893674
EAN:3660338461316





Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 84 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : PTN PILLOW BLOCK UCPA208
Cast iron pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
- High cost efficiency
- High versatility
- The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
- Ready for mounting units
- Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 84 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 49.2 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | tapped base (set screw locking) |
| Height | 100 mm |
| Length | 116 mm |
| Sealing | slinger / contact-type seals |
| Lubrication | grease nipple m6x1 (relubricatable) |
| Series | ucpa200 |
| Weight | 2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Width | 56 mm |
Show UNSPSC/ECL@SS
£ 18.30 excl. VAT
/ Each
£ 21.96 incl. VAT
- In stock: Next day delivery