References
NTN:M-UCT209D1
Rubix:205A5064
EAN:4547359767025



Product details : NTN M-UCT209D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping bearing unit, without cover NTN
Strengths
Very versatile and interchangeable product range in industry.
- The maintenance-free NTN bearing contains a high-quality lithium grease filling that can be used for a long period without relubrication.
- It is equipped with an excellent sealing system unique to NTN that prevents grease leakage as well as the ingress of dust and external water. This means time and cost savings in maintenance.
- The fixing screws with ball head used in certain NTN bearings securely fasten the bearing to the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common bearing housing models. For outdoor use or where there is heavy dust generation and/or use of liquids.
- Built for extreme conditions: housings made of ductile cast iron or housings made of steel with particularly high strength properties, thereby reducing the risk of housing fracture.
- The maintenance-free NTN bearing contains a high-quality lithium grease filling that can be used for a long period without relubrication.
- It is equipped with an excellent sealing system unique to NTN that prevents grease leakage as well as the ingress of dust and external water. This means time and cost savings in maintenance.
- The fixing screws with ball head used in certain NTN bearings securely fasten the bearing to the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common bearing housing models. For outdoor use or where there is heavy dust generation and/or use of liquids.
- Built for extreme conditions: housings made of ductile cast iron or housings made of steel with particularly high strength properties, thereby reducing the risk of housing fracture.
Applications
presence of SVHC >0.1% - Substance: Lead CAS: 7439-92-1 Concentration: 1 - 10%
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x125x65 mm |
|---|---|
| Logistic Weight | 2420 g |
| Inner diameter | 45 mm |
| Width | 49.2 mm |
| Material | cast iron |
| Series | uct200 |
| Outer diameter | 85 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 36.61 excl. VAT
/ Each
£ 43.93 incl. VAT
- Delivery usually within ( 3 ) days
