Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Take-up housing unit
INA RTUE30-XL TAKE-UP HOUSING UNITGREY CAST WITH RADIAL INSERT BALL BE
INA RTUE30-XL TAKE-UP HOUSING UNITGREY CAST WITH RADIAL INSERT BALL BE
Take-up housing unit
References
ina:
RTUE30-XL
rubix:
238A1420
manufacturer :
0008275090000
ean:
4012802793789
Technical specifications
Inner diameter
30
mm
Length
114.5
mm
Width
114.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA RTUE30-XL TAKE-UP HOUSING UNITGREY CAST WITH RADIAL INSERT BALL BE
Take-up housing units RTUE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
Inner diameter
30
mm
Length
114.5
mm
Width
114.5
mm
Type
Take-up Housing Unit
Series
RTUE..-XL
Outer diameter
114.5
mm
Weight
1.25
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.22
excl. VAT
/
Each
£
53.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR UCT201CO BEARING UNIT
NTN UCTX10D1 BEARING UNIT
RHP ST1.1/2EC HOUSED BEARING UNIT
RHP HOUSED BEARING UNIT ST2.3/8
SNR SUCT204-12CC BEARING UNIT
NTN UCT310D1 BEARING UNIT
RHP ST1.7/16 HOUSED BEARING UNIT
SNR SUCT206-19CO BEARING UNIT
PTN TAKE UP HOUSED UNIT UCT213
SNR SUCT209N BEARING UNIT
RHP HOUSED BEARING UNIT ST1
SKF BEARING UNIT - TU30FM
INA PTUE50-XL TAKE-UP HOUSINGGREY CAST WITH RADIAL INSERT BALL BEARING
SNR UKT311H BEARING UNIT
SNR UCT213CO BEARING UNIT