References
SNR:UCT215
Rubix:105A9352
Manufacturer :UCT.215
EAN:3413529511600



Product details : SNR UCT215 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Clamping bearing unit with mounting for threaded rod and nut, re-greasable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Width | 77.8 mm |
| Material | gray cast iron |
| Length | 232 mm |
| Series | uct200 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 130 mm |
| Weight | 7.21 kg |
Show UNSPSC/ECL@SS
£ 108.17 excl. VAT
/ Each
£ 129.80 incl. VAT
- Delivery usually within ( 3 ) days
