SNR - Bearing Unit - UKT.215H
Inner diameter | 65 mm |
---|---|
Length | 232 mm |
Width | 41 mm |
Inner diameter | 65 mm |
---|---|
Length | 232 mm |
Width | 41 mm |
Series | ukt200 |
Basic static load, radial - C0r | 49500 N |
Basic dynamic load, radial - Cr | 66000 N |
Outer diameter | 130 mm |
Weight | 7.72 kg |
Usually arrives within 14 working days