References
SNR:SUCT207N
Rubix:205A8958
EAN:3413529516766




Product details : SNR SUCT207N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 72 mm |
|---|---|
| Width | 42.9 mm |
| Outer diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 129.86 excl. VAT
/ Each
£ 155.83 incl. VAT
- Delivery usually within ( 3 ) days
