References
SNR:USF201CO
Rubix:206A2583
Manufacturer :USF.201.CO
EAN:3413529557431




Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 64 mm |
Product details : SNR USF201CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on one side with set screws, 1 x non-sealed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 64 mm |
| Material | grey cast iron |
| Length | 76 mm |
| Series | usf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.4 kg |
Show UNSPSC/ECL@SS
£ 30.61 excl. VAT
/ Each
£ 36.73 incl. VAT
- Usually arrives within 14 working days