Flange Housed Unit
Inner diameter | 40 mm |
---|---|
Width | 129 mm |
Fixation centre-to-centre distance | 102 mm |
Inner diameter | 40 mm |
---|---|
Width | 129 mm |
Fixation centre-to-centre distance | 102 mm |
Material | Stainless Steel |
Height | 51.2 mm |
Length | 129 mm |
Series | SSUCF200 |
Total bearing width | 35 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Weight | 1.8 kg |
In stock: Next day delivery