References
SNR:USFD203
Rubix:206A2772
Manufacturer :USFD203
EAN:3413529510528




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Product details : SNR USFD203 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Flat, oval flange bearing unit with 2 mounting/threaded holes, relubricatable, insert with one-sided extended inner ring with set screws.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | gray cast iron |
| Height | 81 mm |
| Length | 58.7 mm |
| Series | usfd200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 12.42 excl. VAT
/ Each
£ 14.90 incl. VAT
- Delivery usually within ( 3 ) days