References
SNR:ESFD203
Rubix:205A2392
EAN:3413529510443




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 19.1 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Documents
Product details : SNR ESFD203 BEARING UNIT
Grey cast iron housing, bearing insert with eccentric clamping ring, single-lip seal
cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers available for numerous bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where significant mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
-Rigid stainless steel protective covers available for numerous bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where significant mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
Applications
The SNR line of self-aligning bearings offers an exceptional price-performance ratio and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and much more.
The SNR portfolio offers you all the products you need at every stage of your production.
The SNR portfolio offers you all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x60x40 mm |
|---|---|
| Logistic Weight | 310 g |
| Inner diameter | 17 mm |
| Width | 19.1 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | cast iron |
| Series | esfd200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.33 kg |
Show UNSPSC/ECL@SS
£ 14.95 excl. VAT
/ Each
£ 17.94 incl. VAT
- Delivery usually within ( 3 ) days