References
SKF:F2BC 25M-TPZM
Rubix:236A7239
EAN:07316577858993


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34.1 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : SKF F2BC25M-TPZM BALL BEARING UNIT AND INSERT FOOD LINE
These oval flanged ball bearing units are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. The unit consists of an insert bearing, with an extended inner ring and set screw locking, and is suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a composite housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Chemical resistant
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Applications
For food and beverage applications
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 34.1 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | bearing steel |
| Height | 128 mm |
| Length | 72 mm |
| Series | bluerange |
| Total bearing width | 29 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 104.64 excl. VAT
/ Each
£ 125.57 incl. VAT
- Delivery usually within ( 3 ) days