References
SNR:UCF217-52
Rubix:205A9678
Manufacturer :UCF.217-52
EAN:3413529572519




Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Width | 85.7 mm |
| Fixation centre-to-centre distance | 175 mm |
Product details : SNR UCF217-52 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 82.55 mm |
|---|---|
| Width | 85.7 mm |
| Fixation centre-to-centre distance | 175 mm |
| Material | cast iron |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 63800 N |
| Basic dynamic load, radial - Cr | 83200 N |
| Outer diameter | 150 mm |
| Weight | 8.6 kg |
Show UNSPSC/ECL@SS
£ 130.63 excl. VAT
/ Each
£ 156.76 incl. VAT
- Usually arrives within 14 working days