References
RHP:SLFL1/2
Rubix:208A4146
Manufacturer :SLFL1/2 R
EAN:00747023030903


Technical specifications
| Inner diameter | 12.7 mm |
|---|---|
| Width | 81 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Documents
Product details : RHP SLFL1/2 HOUSED BEARING UNIT
Bearing inserts with flinger seals shown on pages 89 and 90 can be fitted into these housings. The unit reference has the suffix ‘FS’, e. g. SLFL1FS. Triple seal bearing inserts shown on pages 86 to 88 can be fitted into these housings. The unit reference has a prefix ‘T’, e. g. TSLFL1.
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Inner diameter | 12.7 mm |
| Width | 81 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | mild zinc-coated steel (pressed steel housing) |
| Height | 49 mm |
| Length | 58.7 mm |
| Series | slfl |
| Total bearing width | 27.38 mm |
| Diameter of fixation holes | 7.1 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4760 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.2 kg |
Show UNSPSC/ECL@SS
£ 20.67 excl. VAT
/ Each
£ 24.80 incl. VAT
- Usually arrives within 14 working days