References
NTN:CM-UCFL209D1
Rubix:205A1999
EAN:4547359048636

Product details : NTN CM-UCFL209D1 BEARING UNIT
NTN - Bearing Unit - CM-UCFL209D1
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 85 mm |
| Weight | 2300 kg |
Show UNSPSC/ECL@SS
£ 48.73 excl. VAT
/ Each
£ 58.48 incl. VAT
- Usually arrives within 14 working days
