References
SNR:USFL202
Rubix:206A2842
Manufacturer :USFL.202
EAN:3413529508990




Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 76.5 mm |
Product details : SNR USFL202 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, relubricatable, insert with inner ring extended on one side and set screws.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 76.5 mm |
| Material | gray cast iron |
| Height | 99 mm |
| Length | 57 mm |
| Series | usfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.34 kg |
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ Each
£ 13.80 incl. VAT
- Usually arrives within 14 working days