References
SNR:EXFE206N
Rubix:205A3103
EAN:3413529536252





Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 36.4 mm |
| Fixation centre-to-centre distance | 82.5 mm |
Documents
Product details : SNR EXFE206N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring. With a groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x108 mm |
|---|---|
| Logistic Weight | 1250 g |
| Inner diameter | 30 mm |
| Width | 36.4 mm |
| Fixation centre-to-centre distance | 82.5 mm |
| Material | grey cast iron |
| Length | 108 mm |
| Series | exfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.23 kg |
Show UNSPSC/ECL@SS
£ 46.74 excl. VAT
/ Each
£ 56.09 incl. VAT
- Usually arrives within 14 working days