SNR ESFC203N BEARING UNIT

SNR - Bearing Unit - ESFC203N

See technical informationSee documents
References
SNR:ESFC203N
Rubix:205A2359
EAN:3413529521869
brand logo
Technical specifications
Inner diameter17 mm
Width19.1 mm
Fixation centre-to-centre distance78 mm
See all Specifications
Documents

Product details : SNR ESFC203N BEARING UNIT


grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Round flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for fastening the protective cap.

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x40x90 mm
Logistic Weight520 g
Inner diameter17 mm
Width19.1 mm
Fixation centre-to-centre distance78 mm
Materialgrey cast iron
Length90 mm
Seriesesfc200
Number of holes4
Basic static load, radial - C0r4780 N
Basic dynamic load, radial - Cr9550 N
Outer diameter40 mm
Weight0.49 kg
Show UNSPSC/ECL@SS
£ 30.94 excl. VAT
/ Each
£ 37.13 incl. VAT
  • Usually arrives within 14 working days