References
SNR:USFL206CO
Rubix:206A2869
Manufacturer :USFL.206.CO
EAN:3413529558346




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 117 mm |
Product details : SNR USFL206CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flanged bearing unit, re-greasable, insert with one-sided extended inner ring and set screws, with an unsealed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 117 mm |
| Material | gray cast iron |
| Height | 148 mm |
| Length | 80 mm |
| Series | usfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.83 kg |
Show UNSPSC/ECL@SS
£ 32.16 excl. VAT
/ Each
£ 38.59 incl. VAT
- Usually arrives within 14 working days