References
SNR:SUCF209CO
Rubix:205A8598
Manufacturer :SUCF.209.CO
EAN:3413529550333




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 105 mm |
Product details : SNR SUCF209CO BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Square flange bearing unit with 4 mounting holes, re-lubricatable, NIRO insert with inner ring extended on both sides with set screws, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | stainless steel |
| Length | 137 mm |
| Series | sucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 85 mm |
| Weight | 2.57 kg |
Show UNSPSC/ECL@SS
£ 170.35 excl. VAT
/ Each
£ 204.42 incl. VAT
- Usually arrives within 14 working days