References
NTN:CM-UCF209D1
Rubix:205A1975
EAN:4547359049619

Product details : NTN CM-UCF209D1 BEARING UNIT
NTN - Bearing Unit - CM-UCF209D1
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 85 mm |
Show UNSPSC/ECL@SS
£ 48.73 excl. VAT
/ Each
£ 58.48 incl. VAT
- Usually arrives within 14 working days
