TIMKEN YCJ 60 FOUR BOLT FLANGED BALL BEARING UNIT
Four Bolt flanged Ball Bearing Unit with Setscrew
See technical informationReferences
Timken:YCJ 60
Rubix:103A0601
EAN:0087796169968


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 142.9 mm |
Product details : TIMKEN YCJ 60 FOUR BOLT FLANGED BALL BEARING UNIT
Fafnir inch flange bearing housing unit
Timken Fafnir YCJ 60 SGT ball bearing unit with four-bolt flange mounting. For 60 mm shafts, with shroud seal and setscrew locking.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 142.9 mm |
| Material | housing: corrosion-resistant, chemically nickel-plated housing (electroless nickel-plated); insert: stainless steel balls with nylon retainer; seals: industrial contact seals with stainless steel shroud caps; lubrication/grease fitting: stainless steel. |
| Sealing | one metal shield |
| Series | industrial |
| Total bearing width | 74.2 mm |
| Clamping | 17.5 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 35900 N |
| Basic dynamic load, radial - Cr | 58200 N |
| Weight | 4.34 kg |
| Mounting typ | four-bolt flange (four-bolt square flange) |
Show UNSPSC/ECL@SS
£ 267.85 excl. VAT
/ Each
£ 321.42 incl. VAT
- Usually arrives within 14 working days