References
SNR:USFTE210
Rubix:206A2982
Manufacturer :USFTE.210
EAN:3413529530977




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 43.5 mm |
| Fixation centre-to-centre distance | 160 mm |
Product details : SNR USFTE210 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Triangular flange bearing unit with 3 mounting holes, relubricatable, insert with one-sided extended inner ring and set screws.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 43.5 mm |
| Fixation centre-to-centre distance | 160 mm |
| Material | grey cast iron |
| Height | 55 mm |
| Length | 55 mm |
| Series | usfte200 |
| Number of holes | 3 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.06 kg |
Show UNSPSC/ECL@SS
£ 35.14 excl. VAT
/ Each
£ 42.17 incl. VAT
- Usually arrives within 14 working days