Square Flanged Unit
Inner diameter | 90 mm |
---|---|
Width | 64 mm |
Fixation centre-to-centre distance | 216 mm |
Inner diameter | 90 mm |
---|---|
Width | 64 mm |
Fixation centre-to-centre distance | 216 mm |
Material | Cast Iron |
Height | 280 mm |
Length | 280 mm |
Series | UKF300 |
Total bearing width | 86 mm |
Number of holes | 4 |
Outer diameter | 190 mm |
Usually arrives within 14 working days