References
SNR:UCFS306
Rubix:206A0500
Manufacturer :UCFS.306
EAN:3413529542185




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 43 mm |
| Fixation centre-to-centre distance | 95 mm |
Product details : SNR UCFS306 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 43 mm |
| Fixation centre-to-centre distance | 95 mm |
| Material | grey cast iron |
| Length | 125 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 27000 N |
| Outer diameter | 72 mm |
| Weight | 1.86 kg |
Show UNSPSC/ECL@SS
£ 34.50 excl. VAT
/ Each
£ 41.40 incl. VAT
- Usually arrives within 14 working days