References
SNR:USFD205M12
Rubix:206A2774
EAN:3413520552428




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 76.2 mm |
Product details : SNR USFD205M12 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Flat, oval flange bearing unit with 2 mounting/threaded holes, relubricatable, insert with one-sided extended inner ring with set screws.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x34 mm |
|---|---|
| Logistic Weight | 450 g |
| Inner diameter | 25 mm |
| Width | 27 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Material | grey cast iron |
| Height | 97 mm |
| Length | 71 mm |
| Series | usfd200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.47 kg |
Show UNSPSC/ECL@SS
£ 15.11 excl. VAT
/ Each
£ 18.13 incl. VAT
- Delivery usually within ( 3 ) days