References
SNR:USPFL201
Rubix:206A3181
Manufacturer :USPFL.201
EAN:3413529577156




Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Product details : SNR USPFL201 BEARING UNIT
pressed steel housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, insert with one-sided extended inner ring and set screws.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | steel |
| Height | 81 mm |
| Length | 58.7 mm |
| Series | uspfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.17 kg |
Show UNSPSC/ECL@SS
£ 12.65 excl. VAT
/ Each
£ 15.18 incl. VAT
- Delivery usually within ( 3 ) days