References
INA:PCJ17-XL
Rubix:238A1925
Manufacturer :0009481010000
EAN:4012802802665


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 76 mm |
| Fixation centre-to-centre distance | 54 mm |
Documents
Product details : INA PCJ17-XL FLANGED HOUSING UNIT
Housing units PCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 76 mm |
| Fixation centre-to-centre distance | 54 mm |
| Material | cast iron |
| Height | 39.1 mm |
| Length | 76 mm |
| Series | pcj..-xl |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Outer diameter | 76 mm |
Show UNSPSC/ECL@SS
£ 26.23 excl. VAT
/ Each
£ 31.48 incl. VAT
- Usually arrives within 14 working days