FAG NN3030-AS-K-M-SP SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NN3030-AS-K-M-SP
Rubix:215A2763
Manufacturer :0192313930000
EAN:4012801231664

Product details : FAG NN3030-AS-K-M-SP SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NN30...-AS-K-M-SP, dimensions to DIN 5412-4, plain bearing, double row, with reduced taper bore, taper 1:12, separable, with cage, reduced radial clearance, limited tolerances
Super precision cylindrical roller bearings NN30..-AS-K-M-SP, non-locating bearing, double row, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x225x225 mm |
|---|---|
| Logistic Weight | 7590 g |
| Inner diameter | 150 mm |
| Outer diameter | 225 mm |
| Width | 56 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 590000 N |
| Basic dynamic load, radial - Cr | 335000 N |
Show UNSPSC/ECL@SS
£ 1,393.42 excl. VAT
/ Each
£ 1,672.10 incl. VAT
- Delivery usually within ( 7 ) days
