FAG N218-E-XL-M1 CYLINDRICAL ROLLER BEARING 192175440000
Cylindrical roller bearing
See technical informationReferences
FAG:N218-E-XL-M1
Rubix:229A1327
Manufacturer :0192175440000
EAN:4012801403078

Product details : FAG N218-E-XL-M1 CYLINDRICAL ROLLER BEARING 192175440000
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x160x160 mm |
|---|---|
| Logistic Weight | 2590 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 217000 N |
| Basic dynamic load, radial - Cr | 215000 N |
Show UNSPSC/ECL@SS
£ 239.47 excl. VAT
/ Each
£ 287.36 incl. VAT
- Delivery usually within ( 7 ) days
