Deep groove ball bearing SNR 6001EE, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
SNR - Deep Groove Ball Bearing - 6001.EE
See technical informationReferences
SNR:6001EE
Rubix:204A8802
Manufacturer :6001EE
EAN:3413520701161



Product details : SNR 6001EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Limit speed | 18000 rpm |
| Basic static load, radial - C0r | 2390 N |
| Basic dynamic load, radial - Cr | 5100 N |
| Weight | 0.021 kg |
Show UNSPSC/ECL@SS
£ 4.84 excl. VAT
/ Each
£ 5.81 incl. VAT
- Delivery usually within ( 3 ) days
