Deep Groove Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 32 mm |
Width | 4 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 32 mm |
Width | 4 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 61700 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 11000 rpm |
Precision | P0 |
Basic static load, radial - C0r | 1550 N |
Basic dynamic load, radial - Cr | 1930 N |
Weight | 0.00675 kg |
In stock: Next day delivery