Deep groove ball bearing SNR 6003EE, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
SNR - Deep Groove Ball Bearing - 6003.EE
See technical informationReferences
SNR:6003EE
Rubix:102A4898
Manufacturer :6003EE
EAN:3413520701291



Product details : SNR 6003EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Limit speed | 13000 rpm |
| Basic static load, radial - C0r | 3250 N |
| Basic dynamic load, radial - Cr | 5800 N |
| Weight | 0.04 kg |
Show UNSPSC/ECL@SS
£ 5.59 excl. VAT
/ Each
£ 6.71 incl. VAT
- Delivery usually within ( 3 ) days
