Deep groove ball bearing FAG 6010-Z, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Ball bearings
See technical informationReferences
FAG:6010-Z
Rubix:274A6664
Manufacturer :0190930470000
EAN:4012801068642

Product details : FAG 6010-Z DEEP GROOVE BALL BEARING
Features:
This single-row ball bearing is sensitive to misalignment and requires high precision for optimal service life. Even the slightest misalignment can disrupt the rotation of the balls and generate additional stress, thereby reducing the bearing’s service life. It is a high-quality component designed to deliver exceptional performance in a variety of applications. It features a row of precision balls, a robust steel cage, and a deflector.
Brand Information:
FAG is part of the Schaeffler Group, one of the world’s leading suppliers of bearings and drive technologies. This affiliation allows the brand to benefit from an international network of research and development, production, and distribution, thereby strengthening its leading position in the bearing market.
This single-row ball bearing is sensitive to misalignment and requires high precision for optimal service life. Even the slightest misalignment can disrupt the rotation of the balls and generate additional stress, thereby reducing the bearing’s service life. It is a high-quality component designed to deliver exceptional performance in a variety of applications. It features a row of precision balls, a robust steel cage, and a deflector.
Brand Information:
FAG is part of the Schaeffler Group, one of the world’s leading suppliers of bearings and drive technologies. This affiliation allows the brand to benefit from an international network of research and development, production, and distribution, thereby strengthening its leading position in the bearing market.
Strengths
• Excellent radial and axial load capacity.
• Low friction.
• Smooth and quiet operation.
• Good wear resistance.
• Compact design for easy integration.
• Increased durability and reliability.
• The shield protects the bearing from contaminants.
• Low friction.
• Smooth and quiet operation.
• Good wear resistance.
• Compact design for easy integration.
• Increased durability and reliability.
• The shield protects the bearing from contaminants.
Applications
• Conveyors and material handling systems.
• Agricultural and food processing equipment.
• Textile and printing machinery.
• Machine tools.
• Construction equipment
• Agricultural and food processing equipment.
• Textile and printing machinery.
• Machine tools.
• Construction equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x80x80 mm |
|---|---|
| Logistic Weight | 263 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 60..-z |
| Material | steel |
| Reference speed | 8900 rpm |
| Limit speed | 12200 rpm |
| Basic static load, radial - C0r | 15800 N |
| Basic dynamic load, radial - Cr | 22000 N |
Show UNSPSC/ECL@SS
£ 11.47 excl. VAT
/ Each
£ 13.76 incl. VAT
- Delivery usually within ( 7 ) days
