Deep groove ball bearing SKF 6219/C3VL2071, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Rigid ball bearings
See technical informationReferences
SKF:6219/C3VL2071
Rubix:387A7899
EAN:7316572168578

Product details : SKF 6219/C3VL2071 DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 2578 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6219 |
Show UNSPSC/ECL@SS
£ 1,001.00 excl. VAT
/ Each
£ 1,201.20 incl. VAT
- Usually arrives within 14 working days
