Deep groove ball bearing SNR 6006EE, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
SNR - Deep Groove Ball Bearing - 6006.EE
See technical informationReferences
SNR:6006EE
Rubix:102A4895
Manufacturer :6006EE
EAN:3413520110505

Product details : SNR 6006EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 13000 N |
| Weight | 0.116 kg |
Show UNSPSC/ECL@SS
£ 8.72 excl. VAT
/ Each
£ 10.46 incl. VAT
- Delivery usually within ( 3 ) days
