Deep groove ball bearing NTN 6226ZZC3/5K, Outer diameter: 230 mm | Width: 40 mm | Inner diameter: 130 mm
NTN - Deep Groove Ball Bearing - 6226ZZC3/5K
See technical informationSee documentsReferences
NTN:6226ZZC3/5K
Rubix:204A9999
EAN:4547359787221



Documents
Product details : NTN 6226ZZC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x230x40 mm |
|---|---|
| Logistic Weight | 5820 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 40 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 146000 N |
| Basic dynamic load, radial - Cr | 185000 N |
| Weight | 0.026 kg |
Show UNSPSC/ECL@SS
£ 254.91 excl. VAT
/ Each
£ 305.89 incl. VAT
- Usually arrives within 14 working days
