SNR - Deep Groove Ball Bearing - 6008.EE
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6000 |
Cage | Steel |
Limit speed | 5900 rpm |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 16400 N |
Weight | 0.192 kg |
Usually arrives within 14 working days