Deep groove ball bearing SKF W 61903, Outer diameter: 30 mm | Width: 7 mm | Inner diameter: 17 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:W 61903
Rubix:103A3229
Manufacturer :77975
EAN:7316570439632





Product details : SKF RADIAL BALL BEARING W 61903
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x30x30 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 7 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | w |
| Material | stainless steel |
| Cage | steel |
| Reference speed | 50000 rpm |
| Limit speed | 32000 rpm |
Show UNSPSC/ECL@SS
£ 33.85 excl. VAT
/ Each
£ 40.62 incl. VAT
- Usually arrives within 14 working days
