Deep groove ball bearing SNR 6009EE, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
SNR - Deep Groove Ball Bearing - 6009.EE
See technical informationReferences
SNR:6009EE
Rubix:204A9004
Manufacturer :6009EE
EAN:3413520113575



Product details : SNR 6009EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Limit speed | 5500 rpm |
| Basic static load, radial - C0r | 14700 N |
| Basic dynamic load, radial - Cr | 20600 N |
| Weight | 0.144 kg |
Show UNSPSC/ECL@SS
£ 17.27 excl. VAT
/ Each
£ 20.72 incl. VAT
- Delivery usually within ( 3 ) days
