Deep groove ball bearing NTN 6217NRC3, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
NTN - Deep Groove Ball Bearing - 6217NRC3
See technical informationSee documentsReferences
NTN:6217NRC3
Rubix:204A9898
EAN:4547359372113



Documents
Product details : NTN 6217NRC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x28 mm |
|---|---|
| Logistic Weight | 1910 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 92000 N |
| Weight | 1.18 kg |
Show UNSPSC/ECL@SS
£ 88.51 excl. VAT
/ Each
£ 106.21 incl. VAT
- Usually arrives within 14 working days
