Deep groove ball bearing NTN 6215C4, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
NTN - Deep Groove Ball Bearing - 6215C4
See technical informationSee documentsReferences
NTN:6215C4
Rubix:204A9857
EAN:4547359370812



Documents
Product details : NTN 6215C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x25 mm |
|---|---|
| Logistic Weight | 1180 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 73500 N |
| Weight | 0.783 kg |
Show UNSPSC/ECL@SS
£ 47.53 excl. VAT
/ Each
£ 57.04 incl. VAT
- Delivery usually within ( 3 ) days
