Deep groove ball bearing SNR 6010C4, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
SNR - Deep Groove Ball Bearing - 6010.C4
See technical informationReferences
SNR:6010C4
Rubix:204A9026
Manufacturer :6010.C4
EAN:3413520230906



Product details : SNR 6010C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6000 |
| Cage | steel |
| Reference speed | 8900 rpm |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 16600 N |
| Basic dynamic load, radial - Cr | 21100 N |
| Weight | 0.267 kg |
Show UNSPSC/ECL@SS
£ 14.05 excl. VAT
/ Each
£ 16.86 incl. VAT
- Delivery usually within ( 3 ) days
