Deep groove ball bearing Timken 6022-2RS, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm

6022

See technical information

References

Timken:6022-2RS
Rubix:106A1931
Manufacturer :100269631
EAN:0053893722382
brand logo

Technical specifications

Inner diameter110 mm
Outer diameter170 mm
Width28 mm
See all Specifications

Product details : TIMKEN 6022-2RS BALL BEARING WITH SEALS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)178,562x178,562x38,862 mm
Package weight2122,4 g
Inner diameter110 mm
Outer diameter170 mm
Width28 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6022
Materialsteel
Basic static load, radial - C0r73000 N
Basic dynamic load, radial - Cr82000 N
£ 110.76 excl. VAT
/ Each
£ 132.91 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories